DESCRIPTION

  • Alternating 1/4" and 3/16" holes in various coil lengths

Sioux Chief 24 ga Galvanized Roll Hanger Strap

S524100

Length:

100 ft

SPECIFICATIONS

Coating
Galvanized
Gauge
24
Length
100 ft
Material
Steel
Width
3/4 in

Starting at
$15.67
EACH
  • QUANTITY

DOCUMENTS