14 in. 20 ga Galvanized Steel Pipe Support Bracket

You last purchased this on
 
Sioux Chief

523-24 Series PowerBar™ 14 in. 20 ga Galvanized Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

523-24 Series PowerBar™ 14 in. 20 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S523242401
  • Item #5079501
  • Manufacturer Part #523-242401
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • Clamps secure 1/4 in - 1 in CTS copper, CPVC or PEX
  • Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM E-84 25/50
Application:
CPVC, Commercial, Copper, PEX, Residential
Coating:
Galvanized, Zinc Plated
Collection:
523-24 Series PowerBar™
FM Approved:
No
Gauge (metal):
20 ga
Height:
13/25 in
IAPMO Listed -:
Yes
Length:
14 in
Material:
Steel, Plastic
Material Type:
Nylon, PVDF, TPE
Temperature Range:
180 to 220 Deg F
UL Listed:
UL 94V0/UL 94V2
Width:
3/5 in
Work Load Limit:
150 lb
cUPC Certified:
Yes