1/2 x 3/4 in. Barbed Brass and Plastic Chrome Air Gap
1/2 x 3/4 in. Barbed Brass and Plastic Chrome Air Gap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. inlet x 3/4 in. outlet
- Heavy-duty model has a solid brass chrome-plated cap
- Air gap with poly cap
- Uniquely designed inlet tube and inner cup eliminates spitting/discharge action
- Molded polypropylene body, full 3/8 in. passageway
- Economy model has a chrome-plated plastic cap
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 2-11/25 in
- IAPMO Listed -:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Air Gap
- Width:
- 1-18/25 in