Sioux Chief
26 in. Pipe Support Bracket
Part #S52526 | Item #3270060 | Manufacturer Part #525-26
$1.34
EACH
Length:
26 inHow to get it:
Product Details
- Multi-Purpose Bracket
- 5/8" wide & 16 gauge
- Made in the USA
- Supports 1/2" and 3/4" CTS horizontally or vertically when bracket is repositioned
- For use with copper, PEX or CPVC
Documents
Specifications
Application: Residential
Coating: Galvanized
FM Approved: No
Gauge: 14
Height: 5/8 in
IAPMO Listed: No
Length: 26 in
UL Listed: No
Weight: 0.27