26 in. Zipstick Black Nylon Pipe Hanger
26 in. Zipstick Black Nylon Pipe Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Releasable locking mechanism
- Graduated numerals at nail ways for easy measuring
- Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
- Corrosion proof, and impact resistant
Documents
Specifications
- Color Finish Name:
- Black
- Gauge (metal):
- 14 ga
- Length:
- 26 in
- Material:
- Plastic, Stainless Steel
- Type:
- S553026B