5/8 x 26 in. 14 ga Galvanized Steel Pipe Support Bracket
SimpleStrap™ 5/8 x 26 in. 14 ga Galvanized Steel Pipe Support Bracket
Frequently Purchased Together
Product Details
- 5/8 in wide & 16 ga
- Made in the USA
- Multi-purpose bracket
- For use with copper, PEX or CPVC
- Supports 1/2 in and 3/4 in CTS horizontally or vertically when bracket is repositioned
Specifications
- Application:
- CPVC, Copper, PEX
- Coating:
- Galvanized
- Collection:
- SimpleStrap™
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Length:
- 26 in
- Material:
- Steel
- UL Listed:
- No
- Weight:
- 0.27 lb
- cUPC Certified:
- Yes