DESCRIPTION

Sioux Chief 3-1/2 in. 16 Gauge Fha Plate

S5396

Length:

SPECIFICATIONS

Gauge
16
Height
6 in
Length
8 in
Material
Steel
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.83
EACH
  • QUANTITY