DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Releasable locking mechanism
  • Two ring-shank nails conveniently supplied

Sioux Chief 3/4 in. CTS Hangs Tuff Junior White

S55333W

Fits Pipe Size:

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
3/4 in
Height
5-1/2 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS