DESCRIPTION

  • Made in the USA
  • Mounting holes align with most conventional brackets
  • Spot solder to copper tube- heat the tube, not the strap

Sioux Chief 3/4 in. CTS Nominal O Strap

SIO50539

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Fits Pipe Size
3/4 in
Height
2-1/8 in
Material
Copper Plated Steel
Width
2-1/8 in

Starting at
$0.71
EACH
  • QUANTITY

DOCUMENTS