DESCRIPTION

  • Branches are 2" on-center

Sioux Chief PowerPex™ 3/4 in. F1807 PEX x Spin Closed Manifold Four 1/2 in. PEX Outets

S672X0490

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PEX
End Connection 2
Spin Closed
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Copper
Size
3/4 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday