DESCRIPTION

  • Branches are 2" on-center

Sioux Chief PowerPex™ 3/4 in. F1807 PEX x Spin Closed Trunk Manifold Eight 1/2 in. PEX Outlets

S672X0890

Fitting Sizes:

3/4 in x 1/2 in

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PEX
End Connection 2
Spin Closed
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$33.36
EACH
  • QUANTITY