DESCRIPTION

  • Preformed loops save installation time
  • Retains heat in the water heater to save energy

Sioux Chief 3/4 in. Male Sweat Water Heater Loop Copper

S6363L10888

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Copper
Material Type
Type L
Size
3/4 in x 3/4 in