DESCRIPTION

  • Bulk rind-shank nails included
  • Compatible with copper, PEX and CPVC
  • Corrosion proof, and impact resistant
  • Locking finger holds pipe securely in place
  • Provides 1" offset from mounting surface to bottom of tube
  • Reduce callbacks caused by sheetrock installers piercing the tube
  • Secures to surface in any position
  • Unique v-shaped base easily adapts to engineered wood I-beam joists

Sioux Chief 3/4 in. Overall Size Talon-stacked

S552C23

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Length
3/4 in
Material
Plastic

Starting at
$0.24
EACH
  • QUANTITY

DOCUMENTS