DESCRIPTION

  • Absorbs vibration
  • Install in alternating directions to ensure secure piping
  • Preloaded nails
  • Tube is not damaged if nail is overdriven

Sioux Chief TubeTalon™ 3/4 in. Poly CTS Pipe Fastener with Nail

S5553

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
TubeTalon™
Color Finish
Black
Fits Pipe Size
3/4 in
Height
1-3/16 in
Length
1.44 in
Material
Plastic
Material Type
Polyethylene
Width
1-3/8 in