DESCRIPTION

  • Mounting holes align with most conventional brackets
  • Not recommended in extremely cold climates

Sioux Chief 3/4 in. Polypropylene Hanger Strap

S55410PK2

Length:

10 ft

SPECIFICATIONS

Length
10 ft
Material
Plastic
Material Type
Polypropylene
Width
3/4 in

Starting at
$2.11
EACH
  • QUANTITY