DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief Fat Max™ 3/4 in. PVC Drain with Grate

S8603P3L

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Collection
Fat Max™
Diameter
9 in
Drain Opening
3 in
End Connection 1
Solvent Weld
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$71.3
EACH
  • QUANTITY