DESCRIPTION

  • Perfect for transitioning from PVC to copper
  • Press-fit and push-fit compatible

Sioux Chief 3/4 in. PVC Male Sweat Copper Adapter

S643P311

Length:

11 in

SPECIFICATIONS

End Connection 1
PVC
End Connection 2
Male Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
11 in
Material
Copper

Starting at
$16.97
EACH
  • QUANTITY