DESCRIPTION

  • Includes a heavy duty brass nut and rubber gasket

Sioux Chief 3/4 in. Water Meter Nipple

S6921308

Length:

8 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
8 in
Material
Brass, Rubber
Size
3/4 in x 3/4 in

Starting at
$24.27
EACH
  • QUANTITY