DESCRIPTION

  • Full-slip fitting slides over tube for easy installation
  • Ideal for repair jobs
  • Swivel nut includes gasket

Sioux Chief 3/4 x 3/4 in. FIP Swivel Coupling

S633312

Length:

SPECIFICATIONS

End Connection 1
FIP Swivel
End Connection 2
FIP Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
12 in
Material
Copper

Starting at
Call for Pricing
  • QUANTITY