DESCRIPTION

  • Full-flow fitting, no restriction

Sioux Chief 3/4 x 3/4 in. PEX x FIP Swivel Water Heater Connector

S633WG18FPT

Length:

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
FIP Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
18 in
Material
Brass
Maximum Pressure
600 WOG

Starting at
Call for Pricing
  • QUANTITY