DESCRIPTION

  • Full-flow fitting, no restriction

Sioux Chief 3/4 x 3/4 in. PEX x Swivel Water Heater Connector

S633WG18

Length:

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
FIP Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
18 in
Material
Brass
Maximum Pressure
600 WOG
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY