DESCRIPTION

  • Kit includes: 11" epoxy-coated clamping plate, thread rod, nuts, and washers

Sioux Chief 3- 6 in. Under Deck Clamp Kit for Roof Drains

S868C

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Material
Plastic
Material Type
Polyethylene

Starting at
$53.38
EACH
  • QUANTITY

DOCUMENTS