DESCRIPTION

Sioux Chief 3 in. 16 Gauge Heavy Steel Double Stud Guard

S5301635

Length:

SPECIFICATIONS

Gauge
16
Length
5 in
Material
Steel
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.54
EACH
  • QUANTITY