DESCRIPTION

  • For use in metal stud projects

Sioux Chief 3 in. 16 Gauge Offset Self Nailing Shield Plate

S53635

Length:

5 in

SPECIFICATIONS

Gauge
16
Length
5 in
Material
Steel
Width
3 in

Starting at
$0.57
EACH
  • QUANTITY