3 in. Inside Caulk Plastic Cleanout
3 in. Inside Caulk Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Withstands light foot traffic
- Plug included with threaded brass insert for cover screw
Specifications
- ASTM:
- ASTM D-2661
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- Height:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Inside Caulk
- Plug Included:
- Yes