DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism

Sioux Chief Swivel J-Hanger™ 3 in. ABS J Hook With Nail

S5538

Color Finish

 

SPECIFICATIONS

Collection
Swivel J-Hanger™
Color Finish
Black
Fits Pipe Size
3 in
Length
11-3/4 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.04
EACH
  • QUANTITY

DOCUMENTS