3 in. Inside Caulk Plastic Floor Drain

Part #S8423PNR  |  Item #229417  |  Manufacturer Part #842-3PNR

$52.88 EACH
(Pricing is for 3 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic

Documents

Specifications

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Drain Opening: 3 in

End Connection 1: Hub

End Connections: Hub

Fits Pipe Size: 3 in

Grate Diameter: 5-1/2 in

Grate Shape: Round

Material: Plastic

Outlet Type: Inside Caulk