Sioux Chief
3 in. Inside Caulk Plastic Floor Drain
Part #S8433PNR | Item #117681 | Manufacturer Part #843-3PNR
$44.82
EACH
Product Details
- Three brass thread inserts secure strainer screws
- Withstands light foot traffic
Documents
Specifications
ASTM Specifications: ASTM D-2665
Construction: Non-Membrane
Diameter: 3 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Grate Material: Bronze/Brass
End Connection 1: Hub
End Connections: Hub
Grate Diameter: 8-1/2 in
Material: Plastic
Material Type: PVC
Outlet Type: Inside Caulk