DESCRIPTION

  • Corrosion resistant
  • Split for pre-piped jobs

Sioux Chief Snap One™ 3 in. IPS ABS Floor/Ceiling Plate

S9278

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Snap One™
Color Finish
White
Color Finish Category
Whites
End Connection 1
IPS
Fits Pipe Size
3 in
Material
Plastic
Material Type
ABS

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY

DOCUMENTS