3 in. Cast Iron Roof Drain
868 Series 3 in. Cast Iron Roof Drain
Frequently Purchased Together
Product Details
- Includes sump receiver, roof drain, and overflow fixtures
- Enamel-coated cast iron body, gravel guard and dome strainer
- For use installing drain and overflow side-by-side using 1 sump receiver
Specifications
- ASME:
- ASME A112.6.4 2003
- CARB OTC LEED Compliant:
- No
- Collection:
- 868 Series
- Construction:
- Non-Membrane
- Diameter:
- 15 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15 in
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron, Steel
- NSF Certified:
- No