3 in. Polypropylene Cleanout Plug with MPT Brass Insert
878 Series 3 in. Polypropylene Cleanout Plug with MPT Brass Insert
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 4200-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Will not seize up on ABS or PVC
- Acid resistant and chemically inert
- Combine with FIP adapters to make your own cleanouts
- Made in the USA
- Highly durable
Specifications
- ASTM:
- ASTM F-1498 2008
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- 878 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Slotted Head
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Glass Reinforced Polypropylene
- Outlet Type:
- MIP
- Plug Included:
- Yes
- Product Type:
- Insert, Plug