DESCRIPTION

  • FinishLine™ models are adjustable after the pour
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Installs easily in cored concrete floors or corrugated decks

Sioux Chief Halo Drain™ 3 in. Round Adjustable Floor Drain with Hub

S822F3PNR

Diameter:

3 in

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Halo Drain™
Diameter
3 in
Drain Opening
3 in
End Connection 1
No Hub
Material
Plastic
Material Type
PVC

Starting at
$76.25
EACH
  • QUANTITY

DOCUMENTS