This product requires certification to purchase.

3 in. Plastic Roof Drain

Sioux Chief

3 in. Plastic Roof Drain

  • Fast #
  • Part #S867P3
  • Item #451778
  • Manufacturer Part #867-P3
5 out of 5 Customer Rating
Brand image
Sioux Chief

3 in. Plastic Roof Drain

  • Fast #
  • Part #S867P3
  • Item #451778
  • Manufacturer Part #867-P3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Uses key and keyhole alignment system on dome strainer and gravel guard
  • Dome strainer and gravel guard are U.V. resistant
  • Brass thread inserts accept collar and clamp screws
  • Requires Certification

Specifications

Construction:
Non-Membrane
Diameter:
8-1/2 in
Drain Base Height:
4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
10 in
Drain Grate Material:
Plastic
Drain Opening:
3 in
End Connection 1:
Solvent Weld
Fits Pipe Size:
3 in