DESCRIPTION

  • Acid-resistant coating
  • All inner surfaces are pitched, no standing water in sump area
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief 3 x 1/2 in. PVC Grate Dome

S8613PU2

Material Type:

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
PVC

Starting at
$78.25
EACH
  • QUANTITY