3 x 4-3/8 in. PVC Tenz Cleanout Less Adapter
3 x 4-3/8 in. PVC Tenz Cleanout Less Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in pedestrian traffic areas
- Plug included with threaded brass insert for cover screw
Documents
Specifications
- ASTM:
- ASTM D-2661
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Width:
- 4-3/8 in
- Fits Pipe Size:
- 3 in
- Material Type:
- PVC
- Type:
- S8523LTR