DESCRIPTION

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Durable single piece construction

Sioux Chief 3 x 4 PVC Flush Closet Flange

S886P

Diameter:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Height
4 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.7
EACH
  • QUANTITY

DOCUMENTS