DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief 304L Stainless Steel Square Adjustable Floor Drain

S8324HSQ

Diameter:

6-1/4 in

SPECIFICATIONS

Diameter
6-1/4 in
Material
Stainless Steel
Material Type
304L

Starting at
$77.78
EACH
  • QUANTITY