3/4 in. Copper Plated Steel Hanger
3/4 in. Copper Plated Steel Hanger
Frequently Purchased Together
Product Details
- Mounting screw is recessed and does not contact the tube
- 13/16 in stand-off
- Includes 2 clamp screws and one 2-1/2 in mounting screw
Specifications
- Application:
- CTS Pipe, Copper Pipe
- Coating:
- Copper Plated
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 22 ga
- Height:
- 1-33/50 in
- Material:
- Steel
- Product Type:
- Bell Hanger