3/4 in. CTS E-Z Glide Suspension Clamp in Orange

Part #S557F3  |  Item #3270547  |  Manufacturer Part #557F3

$1.57 EACH

Fits Pipe Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
  • Split design allows for use after piping run

Documents

Specifications

ASTM Specifications: ASTM E-84

Depth: 67/100 in

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 3/4 in

Height: 1-49/50 in

Material: Plastic

Material Type: Polypropylene

UL Listed: Yes