3/4 in. MIP x CPVC Brass Adapter

Part #S646CG3  |  Item #3924706  |  Manufacturer Part #646-CG3

$6.43 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #S646CG2 | Item #3924704 | Mfr. Part #646-CG2

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.95 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #S646CG3 | Item #3924706 | Mfr. Part #646-CG3

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.43 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #S646CG4 | Item #3924707 | Mfr. Part #646-CG4

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.28 /EACH

    Added to your cart. View Cart

Product Details

  • Lead-free solder joint
  • EPDM O-ring

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-2846

End Connection 1: MIP

End Connection 2: CPVC

End Connections: MIP x CPVC

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Adapter

Lead Law Compliant: Yes

Material: Copper

Maximum Temperature: 180

Type: S646CG3