3/4 in. Black Plastic Nail Barb Clamp

You last purchased this on
 
Sioux Chief

551 Series 3/4 in. Black Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

551 Series 3/4 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #S5513
  • Item #55702
  • Manufacturer Part #551-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides 1/4" standoff
  • Snaps onto tube for “hands free” installation
  • Preloaded ring-shank nail assures a permanent hold
  • For use with any CTS pipe
  • Allows tube to expand and contract
  • Isolates tube from surface to reduce heat loss and noise transfer
  • Requires Certification

Specifications

Application:
Commercial, Residential
Coating:
Zinc Plated
Collection:
551 Series
Color Finish Name:
Black
Fits Pipe Size:
3/4 in
Height:
1-1/2 in
Length:
1-3/8 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Full Clamp, Nail
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
Width:
7/16 in
Work Load Limit:
16 lb