3/4 in. 16 ga Zinc Plated Cold Rolled Steel Bend Support

You last purchased this on
 
Sioux Chief

550-M Series SideWinder™ 3/4 in. 16 ga Zinc Plated Cold Rolled Steel Bend Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

550-M Series SideWinder™ 3/4 in. 16 ga Zinc Plated Cold Rolled Steel Bend Support

  • Fast #
  • Part #S550M3
  • Item #3270929
  • Manufacturer Part #550-M3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Complies with most building code
  • Creates long-term sustainability for the H-Block Rooftop Support System
  • Protects all types of rooftop membranes
  • Made in the United States
  • Material - EPDM rubber
  • Limits movement
  • 60 mm thick
  • Requires Certification

Specifications

Adjustable:
No
Application:
PEX Tubing
Coating:
Zinc Plated
Collection:
550-M Series SideWinder™
Diameter - Outside:
1 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fits Pipe Size:
3/4 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
5-1/50 in
Material:
Cold Rolled Steel
NSF Certified:
No
Product Type:
Bend Support
UL Listed:
No