3/4 in. Zinc Plated Plastic Nail Barb Clamp

You last purchased this on
 
Sioux Chief

3/4 in. Zinc Plated Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3/4 in. Zinc Plated Plastic Nail Barb Clamp

  • Fast #
  • Part #S552C33
  • Item #3631322
  • Manufacturer Part #552-C33
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique base adapts to engineered wood I-beam joists
  • Locking finger holds pipe securely in place
  • Provides offset from mounting surface
  • 100% corrosion proof, impact resistant
  • Reduces callbacks caused by sheet-rock installers piercing the tube
  • Secures to surface in any position
  • Bulk rind-shank nails included
  • Corrosion proof. Compatible with copper, PEX and CPVC
  • Compatible with copper, PEX and CPVC
  • Bulk ring-shank nails included (but not pre-loaded)
  • Requires Certification

Specifications

Application:
Residential, Commercial
Coating:
Zinc Plated
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
7/8 in
Height:
3-1/2 in
Jaw Capacity (in):
3/4 in
Length:
7/8 in
Material:
Plastic
Material Type:
Polyethylene
Width:
1 in
Work Load Limit:
16 lb