3/4 x 1 in. MIP x IPS Water Service Connector

Part #S646GP4312FD  |  Item #4385495  |  Manufacturer Part #646-GP4312FD

$63.34 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1 in

    Part #S646GP4312FD | Item #4385495 | Mfr. Part #646-GP4312FD

    Call for Pricing
    Call for Pricing
    Call us for price
    $63.34 /EACH

    Added to your cart. View Cart

Product Details

  • Connects to 1" polyethylene water service pipe with brass IPS-ID insert barb

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-2239

End Connection 1: MIPS

End Connection 2: IPS

End Connections: MIPS x IPS

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Lead Law Compliant: Yes

Type: S646GP4312FD