3/4 x 12 in. Sweat x Copper Full Repair Coupling
This product has been replaced by
Manufacturer Part #600-312PK
3/4 x 12 in. Sweat x Copper Full Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Safe for repair of cold and hot water lines
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Copper