3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter
MetalHead™ 3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter
Package Quantity Info:
EA: 1 IP: 25 CA: 250 PT: 7500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One-piece construction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- MetalHead™
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- MPT x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Domestic