Sioux Chief

3/4 x 3/4 in. Water Heater Connector

Part #S634C118  |  Manufacturer Part #634-C118

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full-flow fitting
  • Dielectric fitting

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: FIP Swivel

End Connection 2: CPVC Socket

End Connections: FIP Swivel x CPVC Socket

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 18 in

Type: S634C118