3/8 x 1/2 in. Female x Male Sweat Copper Stub-Out
3/8 x 1/2 in. Female x Male Sweat Copper Stub-Out
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Press-fit compatible
- Precision spin closed ends are guaranteed leak proof
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- Male Sweat
- End Connections:
- FPT x Male Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-3/8 in
- Material:
- Copper
- Material Type:
- Type L