DESCRIPTION

  • Allows you to pre-fab fixtures
  • Creates a tight seal on all finishes and materials
  • Fits all standard drain attachments
  • Replaces plumbers putty: won't dry out, stain, or smudge
  • Self adhesive eliminates mess
  • Stands up to the toughest commercial cleaners

Sioux Chief 4-1/4x3-3/8 Gask For Shower Drain Kit

S29020320

Inside Diameter:

3-3/8 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
3-3/8 in
Material
Rubber

Starting at
$1.07
EACH
  • QUANTITY

DOCUMENTS