DESCRIPTION

  • For use in pedestrian traffic areas
  • Plug included with threaded brass insert for cover screw

Sioux Chief 4-3/8 in. PVC Tenz Cleanout Less Adapter

S8523LTR

Fits Pipe Size:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Fits Pipe Size
3 in
Height
4-3/8 in
Material
Plastic
Material Type
PVC

Starting at
$35.59
EACH
  • QUANTITY

DOCUMENTS